Check Availability
  • Locking Plugs
  • HUBBELL WIRING DEVICE-KELLEMS 

    30A Industrial Grade Shrouded Locking Plug, Black/White; NEMA Configuration: L17-30P

  • Item # 4CV60
  • Mfr. Model # HBL2741S
30A Industrial Grade Shrouded Locking Plug, Black/White; NEMA Configuration: L17-30P
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Install a Safety-Shroud Twist-LockĀ® molded thermoplastic shroud to help eliminate any possible user contact with energized or partially connected plugs, and to keep blades from bending.
Show More Close
 

Technical Specifications

Item # 4CV60
Mfr. Model # HBL2741S
UNSPSC #39121403
Catalog Page 342
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Locking Plug
Wiring Style Standard
Shrouded / Non-Shrouded Shrouded
Grade - Plugs and Receptacles Industrial
Voltage - Plugs and Receptacles 600VAC
Number of Poles 3
Number of Wires 4
NEMA Plug Configuration - Plugs and Receptacles L17-30P
Color - Plugs and Receptacles Black/White
Amps - Plugs and Receptacles 30
Corrosion Resistant No
Antimicrobial No
Item - Plugs and Receptacles Locking Plug
Cord Size 0.350" to 1.150"
IP Rating 20
Phase 3
HP 10.0
Material Nylon
Standards FED SPEC UL/CSA
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In