Check Availability
Tool Balancer, 20.0-33.0 lb. Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38N640
Mfr. Model # BH-15
UNSPSC #27112809
Shipping Weight 10.35 lbs
Country of Origin India *
Item Tool Balancer
Series H
For Tool Weighing 20.00 to 33.00 lb.
Cable Length 3.9 ft.
Ratchet Lock No
Reel Weight 13.4 lb.
Overall Height 10"
Overall Width 7"
Overall Depth 5-1/2"
Housing Material Die Cast Aluminum
Cable Material Steel
Lock Mechanism Manual
Tension Adjustment No
Features Tapered Drum Tool Balancers Keep Tools Within Reach and Reduce Damage to Tools, Risk of Repetitive Motion Injury is Reduced
Includes Spring Loaded Safety Latches and Automatic Safety Catch
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In