Check Availability
Blue Fiber Optic Connector
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Provide a low-cost field termination solution. Eliminate adhesives and polishing and utilizes a fiber clamping method. Perform well under extreme temperatures.
Show More Close
 

Technical Specifications

Item # 22LU49
Mfr. Model # FCLC900KSM12
UNSPSC #39121414
Catalog Page 358
Shipping Weight 0.2 lbs
Country of Origin China *
Item Fiber Optic Connector
Connector Type LC
Connector Application Proclick
Simplex/Duplex Simplex
Color Blue
Optical Fiber Type SM, OS2
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In