Check Availability
  • Surface Mount Fixtures
  • HUBBELL LIGHTING - COLUMBIA 

    LED Surface Mount Fixture, Lighting Technology LED, Nominal Length 48 in, Nominal Width 2 1/4 in

  • Item # 488U52
  • Mfr. Model # CSL4-4040
LED Surface Mount Fixture,  Lighting Technology LED,  Nominal Length 48 in,  Nominal Width 2 1/4 in
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 488U52
Mfr. Model # CSL4-4040
UNSPSC #39111501
Catalog Page 443
Shipping Weight 5.1 lbs
Country of Origin China *
Item - Decorative and Surface Mount Fixtures LED Surface Mount Fixture
Fixture Type - Decorative and Surface Mount Fixtures Strip Light
Nominal Length 48 in
Nominal Width 2 1/4 in
Nominal Height 2 5/8 in
Linkable Up To 1 Fixture
Max. Fixture Wattage 40.0
Lamp Watts - Fixtures 40.0
Fixture Voltage 120/277
Lumens 4500
Color Temperature 4000K
Color Rendering Index 80.0
Dimmable Yes
Lumens per Watt 112.0
Lighting Technology LED
Emergency Battery Backup No
IP Rating Not Rated
Number of Light Bars 0
Lighting Certification DesignLights Consortium (DLC)
Light Color White
Fixture Rated Life 55,000 hr
Fixture Housing Color White
Fixture Housing Material Steel
Fixture Temp. Range -20 Degrees to 25 Degrees C
Fixture Warranty 5 yr
LED Replacement For 2 Lamp LFL
Standards UL 1598, Damp Location
For Use With Low Bay Applications
Item LED Surface Mount Fixture
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition DesignLights Consortium (DLC)(R) Listed
* This product's country of origin is subject to change