Check Availability
  • High Bay Fixtures
  • HUBBELL LIGHTING - COLUMBIA 

    52-1/2" x 15" x 6" Linear High Bay with 12,600 Lumens and Wide Light Distribution

  • Item # 53XX76
  • Mfr. Model # LXEW4-50L-FA-W-EDU
52-1/2" x 15" x 6" Linear High Bay with 12,600 Lumens and Wide Light Distribution
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53XX76
Mfr. Model # LXEW4-50L-FA-W-EDU
UNSPSC #39111521
Shipping Weight 22.0 lbs
Country of Origin Mexico *
Suggested Fixture Mounting Height 12 to 20 ft.
Lumens 12,600
Light Distribution Wide
Color Temp. 5000K
Light Technology LED
Lighting Certification DesignLights Consortium (DLC) Premium
Standards UL1598 and 2108 wet location, CSA, NSF
Fixture Type - High and Low Bay Fixtures Linear High Bay
Fixture Voltage 120 to 277
Max. Fixture Wattage 91.0
Lamp Watts - Fixtures 91.0
Fixture Temp. Range -20 Degrees to 45 Degrees C
IP Rating 65, 66, 67
Color Rendering Index 80.0
Number of Light Bars 0
Lamp Type - Fixtures Integrated LED
Fixture Lens Material Acrylic
Lumens Per Watt 115.0
Fixture Reflector Material Aluminum
Fixture Housing Color White
Fixture Housing Material Fiberglass
Space to Mtg. Height Ratio 1.1
Occupancy Sensor No
Dimmable Yes
Emergency Back Up Battery No
Fixture Length 52-1/2"
Fixture Width 15"
Fixture Height 6"
Fixture Mounting Type Surface
Fixture Rated Life 60,000 hr.
LED Replacement For 2 Lamp LFL
Fixture Series LXEW
Fixture Warranty 5 yr. Limited Warranty
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition DesignLights Consortium (DLC) Premium
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms