Check Availability
  • High Bay Fixtures
  • HUBBELL LIGHTING - COLUMBIA 

    24" x 15-1/2" x 8" Linear High Bay with 16,321 Lumens and Narrow Light Distribution

  • Item # 53VT28
  • Mfr. Model # LWS-40VL-AC-EDU
24" x 15-1/2" x 8" Linear High Bay with 16,321 Lumens and Narrow Light Distribution
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Powerful, compact Hubbell® Lighting LWS Series suspended Wrap High Bay LED Fixture has simple installation for easy replacement of your existing fixtures. An excellent choice for industrial and retail applications.
Show More Close
 

Technical Specifications

Item # 53VT28
Mfr. Model # LWS-40VL-AC-EDU
UNSPSC #39111521
Catalog Page 448
Shipping Weight 18.0 lbs
Country of Origin Mexico *
Suggested Fixture Mounting Height 12 to 30 ft.
Lumens 16,321
Light Distribution Narrow
Color Temp. 3000K
Light Technology LED
Lighting Certification DesignLights Consortium (DLC)
Standards CSA, UL1598, UL2108 Damp Locations
Fixture Type - High and Low Bay Fixtures Linear High Bay
Fixture Voltage 120 to 277
Max. Fixture Wattage 137.0
Lamp Watts - Fixtures 137.0
Fixture Temp. Range -20 Degrees to 65 Degrees C
Color Rendering Index 83.0
Number of Light Bars 8
Lamp Type - Fixtures Integrated LED
Fixture Lens Type Clear
Fixture Lens Material Polycarbonate
Lumens Per Watt 119.0
Fixture Reflector Material Aluminum
Fixture Housing Color White
Fixture Housing Material Steel
Space to Mtg. Height Ratio 1.3
Occupancy Sensor No
Dimmable Yes
Emergency Back Up Battery No
Fixture Length 24"
Fixture Width 15-1/2"
Fixture Height 8"
Fixture Mounting Type Suspended Chain or Cable
Fixture Rated Life 60,000 hr.
LED Replacement For 250W HPS/MH
Fixture Series LWS
Fixture Warranty 5 yr. Limited Warranty
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition DesignLights Consortium (DLC)
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms