Check Availability
  • Mechanical Interlock Devices
  • HUBBELL KILLARK 

    Mechanical Interlock Device, 600VAC Voltage, 60 Amps, Number of Poles: 3

  • Item # 2NVZ1
  • Mfr. Model # VWSQ6023
Mechanical Interlock Device, 600VAC Voltage, 60 Amps, Number of Poles: 3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2NVZ1
Mfr. Model # VWSQ6023
UNSPSC #39121406
Shipping Weight 20.0 lbs
Country of Origin USA *
Item Mechanical Interlock Device
Type NEMA 4X
Fused / Nonfused Fused
Voltage 600VAC
HP 30
Amps 60
Number of Poles 3
Number of Wires 2
Phase 1
Hub 1-1/2"
Use With 2NVP7 (VP6385)
Includes 1-1/2" Close-Up Plug
Viewing Window No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.