Check Availability
Mechanical Interlock Device, 600VAC Voltage, 30 Amps, Number of Poles: 4, Number of Wires: 3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2NVY5
Mfr. Model # VSQ3034
UNSPSC #39121406
Shipping Weight 13.75 lbs
Country of Origin USA *
Item Mechanical Interlock Device
Voltage 600VAC
Amps 30
HP 20
Number of Wires 3
Number of Poles 4
Hub Size 1"
Screws Stainless Steel
Material Copper-Free Aluminum
Finish Epoxy Polyester
NEMA Rating 4X
Standards Class I, Div. 1 & 2, Groups B,C,D / Class I, Zones 1 & 2, Groups IIB+H2, IIA / Class II, Div. 1 & 2, Groups F,G / Class III / NEMA 3, 7 (B,C,D), 9 (F,G) / UL (E91049 & E53660) CSA (LR14667)
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In