Check Availability
  • Cold Weather Headwear and Liners
  • HOT RODS 

    Knit Cap, Universal, Button Adjustment Type, Blue/Black, Covers Head, Ears, Neck, Over The Head

  • Item # 3NMV9
  • Mfr. Model # LZ620
Knit Cap,  Universal,  Button Adjustment Type,  Blue/Black,  Covers Head, Ears, Neck,  Over The Head
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3NMV9
Mfr. Model # LZ620
UNSPSC #46181701
Shipping Weight 0.45 lbs
Country of Origin China *
Item Knit Cap
Style Over The Head
Size Universal
Color Blue/Black
Material Cotton/Polyester
Liner Material Fleece
Adjustment Type Button
Covers Head, Ears, Neck
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms