Check Availability
Flame Resistant Liner,  Universal Size,  Over The Head,  Gold,  Cotton,  Covers Head and Ears
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3NMX7
Mfr. Model # RG200
UNSPSC #46181701
Shipping Weight 0.1 lbs
Country of Origin China *
Item Flame Resistant Liner
Style Over The Head
Color Gold
Material Cotton
Size Universal
Covers Head and Ears
* This product's country of origin is subject to change