Check Availability
  • Safety Harnesses
  • HONEYWELL MILLER 

    Full Body Harness

  • Item # 38TD28
  • Mfr. Model # ACF-TBBDPUG
Full Body Harness
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These safety harnesses for positioning and climbing have one D-ring on the upper back, two or more D-rings on the hip straps, one D-ring on the chest, and a body belt. The hip D-rings and body belt connect to positioning and restraint lanyards that help keep the wearer positioned correctly while working at heights, leaving his or her hands free and reducing the energy it takes to stay in place. The chest D-ring allows the harness to be used with a ladder-climbing system to provide fall protection if the wearer slips while going up or down a ladder or tall structure. The back D-ring connects to a self-retracting lifeline or shock-absorbing lanyard that attaches to a secure anchor point. These harnesses are often used in wind energy, construction, mining, and utility applications.

Safety harnesses are devices worn by people who are working at heights to help reduce the risk of injury if they fall. The harness distributes the force of the fall across the wearer's body when the fall is arrested. These fall-protection harnesses are secured around the shoulders, torso, and upper thighs. They have a single D-ring or web loop on the upper back (dorsal) for attaching a self-retracting lifeline or shock-absorbing lanyard that connects to a secure anchor point on a building or structure. The position of the D-ring reduces strain on the wearer's body and keeps the wearer upright in the harness during and after a fall. Some safety harnesses have additional D-rings on the shoulders, hips, or chest that allow them to be used for positioning, ladder climbing, and raising or lowering workers into confined spaces.
Show More Close
 

Technical Specifications

Item # 38TD28
Mfr. Model # ACF-TBBDPUG
UNSPSC #46182306
Catalog Page 1797
Shipping Weight 6.7 lbs
Country of Origin USA *
Item Full Body Harness
Harness Style Vest
D-Ring Locations Back, Chest, Hips
With Belt Yes
Includes Padding Yes
Padding Location Back, Leg, Shoulder
Weight Capacity 400 lb.
Harness D-Ring Material Steel
Chest Strap Buckles Quick-Connect
Leg Strap Buckles Tongue
Brand and Series Honeywell Miller AirCore(TM)
Torso Adjustment Cam
Hardware Material Steel
Harness Sizing L/XL
Webbing Materials Polyester
RFID Equipped Yes
Harness Color Green
Standards ANSI A10.32, ANSI Z359.11, CSA Z259.10A, D, L, P, OSHA 1910.66, OSHA 1926.502(d)
Features Breathable, open-core padding technology provides optimal air flow, while reducing heat and moisture entrapment, keeping a worker drier and cooler; Unique cam buckles on the shoulder straps make vertical webbing adjustment the easiest of any harness on the market; Materials and components selected to reduce fatigue for all-day endurance and increased productivity; new webbing design creates an original and vibrant style and color for easy identification and greater visibility
Harness Size L, XL
Webbing Coating Uncoated
Webbing Material Polyester
Color and Size Green - L/XL
Harness Application Positioning, Climbing
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms