Check Availability
  • Harness Accessories
  • HONEYWELL MILLER 

    Bosun Chair,Black,Universal,Steel

  • Item # 38TC86
  • Mfr. Model # ACOG-BC
Bosun Chair,Black,Universal,Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Seat slings allow workers to sit and work while suspended or lowered in a safety harness. They also can be used to help support suspended workers who are working in place while connected to positioning lanyards. Seat slings are compatible with specific models of safety harnesses that have appropriate connections for attaching the seat sling to the harness. They help keep suspended workers comfortable by relieving pressure on their legs and hips and by taking some of the weight of the workers' equipment off their body. Seat slings attach to a full-body safety harnesses as part of a fall-arrest system. They do not provide fall protection on their own. They are commonly used by workers who climb towers, oil rigs and derricks, and windmills.

Safety harness accessories attach to or are used with safety harnesses to modify the functions or intended applications of the harness, to add extra safety features to the harness, or to provide comfort or convenience to people wearing the harness. These safety harness accessories include suspension trauma relief straps that relieve pressure on a worker's legs after a fall. They also include holders that keep necessary tools and equipment close at hand for workers wearing a harness as well as chairs, seat slings, and replacement padding that can increase the wearer's comfort while working in a harness.
Show More Close
 

Technical Specifications

Item # 38TC86
Mfr. Model # ACOG-BC
UNSPSC #46182306
Catalog Page 1793
Shipping Weight 3.4 lbs
Country of Origin USA *
Item Sit Harness
Color Black
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms