Check Availability
  • Enclosure Heaters
  • HOFFMAN 

    Fan Forced Enclosure Heater, Thermostat 0° to 100°F, 120VAC, Watts 200, 1 Phase

  • Item # 32FK99
  • Mfr. Model # DAH2001A
Fan Forced Enclosure Heater, Thermostat 0° to 100°F, 120VAC, Watts 200, 1 Phase
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This heater provides freeze and condensation protection in cabinets, control panels, and other enclosures.
Show More Close
 

Technical Specifications

Item # 32FK99
Mfr. Model # DAH2001A
UNSPSC #40101809
Catalog Page 301
Shipping Weight 2.2 lbs
Country of Origin USA *
Item Fan Forced Enclosure Heater
Watts 200
Heater Voltage 120VAC
Thermostat 0 Degrees to 100 Degrees F
Length 4-13/16"
Width 4"
Height 5-1/2"
Phase 1
Mounting Dimension 5-1/2" H x 4" W
Mounting Holes O.C. 5" Alt x 3-1/4" An
Includes (4) Self-Tapping Screws
Standards UL Component Recognized,CE, CSA Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In