Check Availability
Equipment Roller Kit, 16, 000 lb., Swivel
Qty
  • Web Price
    $2,377.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2MWK6
Mfr. Model # KNRS-8-SLP
UNSPSC #24101505
Catalog Page 1185
Shipping Weight 184.0 lbs
Country of Origin USA *
Item Equipment Roller Kit
Load Capacity 16,000 lb.
Roller Type Swivel
Overall Length 10-1/2"
Overall Width 5-3/4"
Overall Height 5"
Number of Rollers 4
Handle Length 48"
Includes (4) 4000 lb. Capacity Rollers and (2) 48" Handles
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In