Check Availability
  • Tires and Wheels
  • HI-RUN 

    Riding Mower Tire,18x8.5-8,2 Ply,Turf

  • Item # 41P174
  • Mfr. Model # WD1032
Riding Mower Tire,18x8.5-8,2 Ply,Turf
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Durable tire provides traction for lawn mowers and outdoor equipment without damaging your grass.
Show More Close
 

Technical Specifications

Item # 41P174
Mfr. Model # WD1032
UNSPSC #25172504
Catalog Page 957
Shipping Weight 9.25 lbs
Country of Origin China *
Item Riding Mower Tire
Material Rubber
Size 18 x 8.5-8
Weight Capacity (Lb.) 515
Weight 10.1
Ply 2 Ply
Tread Pattern Turf
Outside Dia. 17.7
Profile Bias
Tread Depth 8.9
Inflation PSI 10
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.