Check Availability
  • Tires and Wheels
  • HI-RUN 

    Lawn/Garden Tire, 13x5.0-6, 2 Ply

  • Item # 41P187
  • Mfr. Model # WD1053
Lawn/Garden Tire, 13x5.0-6, 2 Ply
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41P187
Mfr. Model # WD1053
UNSPSC #25172504
Shipping Weight 4.51 lbs
Country of Origin China *
Item Lawn/Garden Tire
Material Rubber
Size 13x5.0-6
Weight Capacity (Lb.) 295
Weight 4.5
Ply 2 Ply
Tread Pattern Lug
Outside Dia. 13.0
Tread Depth 10.1
Inflation PSI 20
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.