This item has been discontinued.  For alternate products call 1-800-217-6872.

240V Heated Stair Mat Power Unit

Technical Specifications

Item # 6ALK2
Mfr. Model # HMT-PB
UNSPSC #39121402
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Power Unit
Voltage 240
Max. Amps 12
For Use With Industrial Heated Stair Mats
Color Black
Material Thermoplastic
Includes ELCI, 6 Ft. Cord
* This product's country of origin is subject to change

Compliance and Restrictions