Check Availability
  • Canes
  • HEALTHSMART 

    Folding Cane, Comfort Grip Handle Type, Single Base Type, 13-3/4" Height

  • Item # 34KW69
  • Mfr. Model # 502-1313-0030
Folding Cane,  Comfort Grip Handle Type,  Single Base Type,  13-3/4" Height
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 34KW69
Mfr. Model # 502-1313-0030
UNSPSC #42211501
Shipping Weight 0.95 lbs
Country of Origin Taiwan *
Item Folding Cane
Handle Type Comfort Grip
Base Type Single
Height 13-3/4"
Weight Capacity 250 lb.
Color Gray
Handle Material Rubber
Base Size 1" x 1"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms