Check Availability
  • Stethoscopes
  • HCS 

    Stethoscope, Dual Head, 28" Length, Adult, Black, Disposable No, Aluminum/PVC

  • Item # 30XF86
  • Mfr. Model # HCS8006
Stethoscope,  Dual Head,  28" Length,  Adult,  Black,  Disposable No,  Aluminum/PVC
Qty
Item is not available for purchase.
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30XF86
Mfr. Model # HCS8006
UNSPSC #42182103
Shipping Weight 0.24 lbs
Country of Origin China *
Item Stethoscope
Head Dual
Length 28"
Size Adult
Color Black
Disposable No
Material Aluminum/PVC
Packaged In Box
Weight 0.24 lb.
Includes Extra Ear Tips
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms