Check Availability
Soiled Linen Bag,Plastic,Blue,PK250
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30XJ07
Mfr. Model # HCS7022B
UNSPSC #42171913
Shipping Weight 20.94 lbs
Country of Origin USA *
Item Soiled Linen Bag
Width 33"
Length 43-1/2"
Material Plastic
Color Blue
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.