Check Availability
  • Gravity-Tank Repair Parts
  • HARVEY 

    Wax Ring, Fits Brand Universal Fit, For Use with Series Universal Fit, Toilets, Gravity Tanks

  • Item # 2WY64
  • Mfr. Model # 007022
Wax Ring,  Fits Brand Universal Fit,  For Use with Series Universal Fit,  Toilets,  Gravity Tanks
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Gravity-tank flappers and seals cover the outlet where water leaves the tank to fill the bowl of a gravity-flush toilet. The flappers lift up to release water for flushing and reseat after flushing to hold water within the tank. The seals are rings that form a seal around the flappers. These parts are used to replace worn or warped flappers and seals that no longer seal properly and allow toilets to run continuously.

Gravity-tank repair parts help fix leaks and restore proper flushing on gravity-flush toilets to avoid the expense of replacing the entire toilet. These toilet tank parts are used to replace broken or worn parts on gravity-fed tanks commonly found in homes, multifamily residences, hotel rooms, and other low-traffic settings (20 to 30 flushes per day). Signs that a toilet tank needs repair include leaking, constant running, and failure to flush.
Show More Close
 

Technical Specifications

Item # 2WY64
Mfr. Model # 007022
UNSPSC #30181505
Shipping Weight 0.603 lbs
Country of Origin USA *
Item Wax Ring
For Use With Category Toilets
For Use With Sub-Category Gravity Tanks
Fits Brand Universal Fit
For Use with Series Universal Fit
For Use With Most Toilets
Size 3", 4"
Material Petroleum Wax
Color Yellow
Includes (2) Each 1/4 X 2 1/4" Bolts, Nuts, Round Washers, Retainer Washers
* This product's country of origin is subject to change

Compliance and Restrictions