Check Availability
  • Washing Machine Hoses
  • HARVEY 

    Washing Machine Hose, Hose Fittings F Formed Outlet End, 1", 5 ft.

  • Item # 2WY66
  • Mfr. Model # 093129
Washing Machine Hose,  Hose Fittings F Formed Outlet End,  1",  5 ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These supply/connector hoses have fittings on both ends for connecting washing machines to water lines. They are used in residential and commercial laundry rooms.

Washing machine hoses are used to connect a washing machine to a water line so that the machine can fill with water.
Show More Close
 

Technical Specifications

Item # 2WY66
Mfr. Model # 093129
UNSPSC #47111502
Shipping Weight 0.932 lbs
Country of Origin Taiwan *
Item Washing Machine Hose
Hose Inside Dia. 1"
Hose Length 5 ft.
Hose Color Clear
Hose Tube Material PVC
Hose Cover Material PVC
Temp. Range -68 Degrees to 176 Degrees F
Bend Radius 180"
Hose Fitting A Material Plastic
Hose Fitting A Type F Formed Outlet End
Hose Configuration Coupled Assembly
Compatible Chemicals Fresh Water
* This product's country of origin is subject to change

Compliance and Restrictions