Check Availability
  • Dishwasher Connectors
  • HARVEY 

    Reinforced Dishwasher Hose, 5/8", 6 ft., Max. Working Pressure @ 70 F 40 psi

  • Item # 2WY67
  • Mfr. Model # 093141
Reinforced Dishwasher Hose,  5/8",  6 ft.,  Max. Working Pressure @ 70 F 40 psi
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These supply/connector hoses have fittings on both ends for connecting dishwashers to water lines. They are used in residential and commercial buildings.

Dishwasher connectors (also called dishwasher supply lines) are used to connect a dishwasher to a water line to provide water to the unit for cleaning dishes.
Show More Close
 

Technical Specifications

Item # 2WY67
Mfr. Model # 093141
UNSPSC #48101615
Shipping Weight 1.542 lbs
Country of Origin USA *
Item Reinforced Dishwasher Hose
Hose Inside Dia. 5/8"
Hose Length 6 ft.
Hose Color Black
Hose Tube Material Rubber
Hose Cover Material EPDM
Max. Working Pressure @ 70 F 40 psi
Temp. Range -20 Degrees to 190 Degrees F
Bend Radius 180"
Hose Configuration Bulk Hose
For Use With Dishwasher
Compatible Chemicals Fresh Water
* This product's country of origin is subject to change

Compliance and Restrictions