Check Availability
Gasket Kit,  Fits Brand Universal Fit,  Actual Width 6"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5PA61
Mfr. Model # 020500
UNSPSC #40141702
Catalog Page 2746
Shipping Weight 0.306 lbs
Country of Origin Taiwan *
Item Gasket Kit
Faucet Part Type Gaskets
Fits Brand Universal Fit
Actual Width 6"
Includes (1) Cork, (1) Neoprene, (1) Rubber 6" x 6" Trimmable Gasket
Length (In.) 6
Material of Construction Cork, Neoprene, Rubber
* This product's country of origin is subject to change

Compliance and Restrictions