Check Availability
  • Reference and Code Books
  • HANDI TREADS 

    Reference Book, Other, Stop The Slip, 1st. Book Edition, Paperback

  • Item # 417T87
  • Mfr. Model # STSBook-SC
Reference Book,  Other,  Stop The Slip,  1st. Book Edition,  Paperback
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 417T87
Mfr. Model # STSBook-SC
UNSPSC #55101524
Shipping Weight 0.835 lbs
Country of Origin USA *
Item Reference Book
Book Title Stop The Slip
Book Format Paperback
Book Type Other
Publisher Thom Disch
Book Edition 1st.
Publication Date 01/01/2017
ISBN-10 9780998354910
ISBN-13 9780998354910
Language English
Number of Pages 227
Height 9"
Width 6"
Depth 5/8"
Book Description Reducing Slips, Trips and Falls, Main Cause of Emergency Room Visits
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In