Check Availability
  • Stair Tread Covers and Nosings
  • HANDI TREADS 

    Brown, Aluminum Stair Tread Cover, Installation Method: Fasteners, Round Edge Type, 30" Width

  • Item # 417T75
  • Mfr. Model # NST103730BR0
Brown, Aluminum Stair Tread Cover, Installation Method: Fasteners, Round Edge Type, 30" Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 417T75
Mfr. Model # NST103730BR0
UNSPSC #30161908
Shipping Weight 1.05 lbs
Country of Origin USA *
Item Stair Tread Cover
Color Brown
Material Aluminum
Edge Type Round
Installation Method Fasteners
Depth 3-3/4"
Width 30"
Thickness 1/4"
Tread Pattern Grit Coating
Standards OSHA, ANSI
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In