Check Availability
Replacement Hammer Handle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22VA05
Mfr. Model # 3566.1
UNSPSC #27112011
Shipping Weight 2.09 lbs
Country of Origin Germany *
Item Replacement Hammer Handle
For Use With Mfr. Model Number 3366.100 and 3366.110
Includes Cotter Pin and Wedge
Type Sledge
Material Hickory
Handle Type Ergonomic
Overall Length 35-7/16"
For Use With Mfr. No. 3366.100 and 3366.110
Impact Rated No
* This product's country of origin is subject to change

Compliance and Restrictions