Check Availability
Replacement Hammer Handle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22VA04
Mfr. Model # 3566.081
UNSPSC #27112011
Shipping Weight 1.57 lbs
Country of Origin Germany *
Item Replacement Hammer Handle
For Use With Mfr. Model Number 3366.081
Includes Cotter Pin and Wedge
Type Sledge
Material Hickory
Handle Type Ergonomic
Overall Length 31-1/2"
For Use With Mfr. No. 3366.081
Impact Rated No
* This product's country of origin is subject to change

Compliance and Restrictions