Check Availability
End Mill Driving Ring,  For Tool Holder Type Combination Shell End Mill Adapters
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46LE44
Mfr. Model # 85.200.27.1
UNSPSC #27112808
Shipping Weight 0.5 lbs
Country of Origin Germany *
Item End Mill Driving Ring
For Tool Holder Type Combination Shell End Mill Adapters
For Tool Holder Dia. 27.00mm
Features Extended Pivot
Includes Extended Pivot
Outside Dia. 48.00mm
Standards DIN 6366/1
Width 12.00mm
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.