Check Availability
  • Liquid In Glass Thermometers
  • H-B INSTRUMENTS 

    Liquid In Glass Thermometer, Temp. Range 0 to 300°F

  • Item # 735W09
  • Mfr. Model # B60304-0500
Liquid In Glass Thermometer,  Temp. Range 0 to 300°F
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 735W09
Mfr. Model # B60304-0500
UNSPSC #41112213
Shipping Weight 2.05 lbs
Country of Origin USA *
Item Liquid In Glass Thermometer
Temp. Range 0 to 300 Degrees F
Length 300mm
Immersion Depth Total Immersion
Scale Divisions 2 Degrees F
Fill Enviro Safe(R) Liquid
Application For Laboratory and General Purpose
Standards Traceable to NIST
Calibration Certificate No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.