Check Availability
  • Bicycles
  • GRAINGER APPROVED 

    Tricycle, 350 lb Cap., Yellow, 24" Wheel

  • Item # 437V15
  • Mfr. Model # IBIKE-3-DCHH-Y
Tricycle, 350 lb Cap., Yellow, 24" Wheel
Qty
  • Web Price
    $1,553.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 437V15
Mfr. Model # IBIKE-3-DCHH-Y
UNSPSC #25161507
Catalog Page 1126
Shipping Weight 113.0 lbs
Country of Origin USA *
Item Tricycle
Color Yellow
Wheel Dia. 24"
Basket Rear
Bearings Ball
Brake Front Cantilever V Brake
Chain Medium Duty
Fork Heavy Duty
Frame Steel
Saddle Wide Cruiser
Spokes 0.080 ga.
Includes Mounting Hardware
Load Capacity 350 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In