Check Availability
  • Drain Components
  • GRAINGER APPROVED 

    Overflow Face Plate

  • Item # 444K20
  • Mfr. Model # 35247
Overflow Face Plate
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Technical Specifications

Item # 444K20
Mfr. Model # 35247
UNSPSC #40141701
Shipping Weight 0.115 lbs
Country of Origin Taiwan *
Item Overflow Face Plate
Product Group - Drains Drain Plate
Pipe Dia. - Drains 3-3/16"
Material of Construction "Brass"
Color - Drains Silver
Drain Material Chrome-Plated Brass
Grid Material Chrome-Plated Brass
Includes 1 Brass Screw
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov