Check Availability
  • Compression Tube Fittings
  • GRAINGER APPROVED 

    Female Coupling, 7/8" Tube Size, 3/4" Pipe Size - Pipe Fitting, Metal

  • Item # 20XM45
  • Mfr. Model # 700066-1412
Female Coupling, 7/8" Tube Size, 3/4" Pipe Size - Pipe Fitting, Metal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Eliminate the need to flare, solder, or otherwise prepare tubing before assembly with this female coupling. The fitting is suitable for use with annealed copper, aluminum, and thermoplastic tubing where excessive vibration or tube movement is not involved. Coupling is certified for use in potable water applications.
Show More Close
 

Technical Specifications

Item # 20XM45
Mfr. Model # 700066-1412
UNSPSC #40142610
Catalog Page 2855
Shipping Weight 0.24 lbs
Country of Origin China *
Item Female Coupling
Tube Fitting Material Low Lead Brass
Pipe Size - Pipe Fitting 3/4"
Tube Size 7/8"
Compression Thread Size 1-18 x 1-1/8-18
Max. Pressure 120 psi
Temp. Range -65 Degrees to 250 Degrees F
Standards NSF 61 Annex G
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms