Check Availability
  • Digital Video Recorders
  • GRAINGER APPROVED 

    Digital Video Recorder, 1 TB Drive Size

  • Item # 442Y98
  • Mfr. Model # D4VX1TB
Digital Video Recorder, 1 TB Drive Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 442Y98
Mfr. Model # D4VX1TB
UNSPSC #52161545
Shipping Weight 5.9 lbs
Country of Origin South Korea *
Item Digital Video Recorder
Type VX Series, HD-TVI Analog
Height 2"
Width 11-13/16"
Depth 9-29/32"
Max. Frames per Second 30 fps
Power Consumption 12VDC @ 3A
Voltage Rating 12VDC
Connection 10/100/1000 Base-TX
Number of Channels 4
Camera Inputs 4
Resolution 2688 x 1520, 2304 x 1296, 1920 x 1080
Recording Time Variable, Depends On Camera Used
Hard Drive Size 1
Video Export Function USB, External HDD, Network
Image Type H.264
Characteristics Digital Deterrent, Free Mobile Apps, 2-Way Audio, EZ Search, EZ Wizards, S.M.A.R.T. Check, Free CMS, Free DDNS
Dwell Time Settings 20 min.(Pre) / 60 sec.(Post)
Recording Modes Smart, Continuous, Schedule, Motion, Sensor, Manual
Viewing Types EZ Search, Timeline, Event, Archive, Log, Remote, Smartphone
Format Type H.264
Includes Mouse, Remote Control, Power Supply
Monitor Capacity HDMI, VGA, CVBS, SPOT
Operating Temp. 41 Degrees to 104 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In