Check Availability
  • Drain Components
  • GRAINGER APPROVED 

    Center Outlet, For Use With Wall Drain

  • Item # 444J46
  • Mfr. Model # 35393
Center Outlet,  For Use With Wall Drain
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Technical Specifications

Item # 444J46
Mfr. Model # 35393
UNSPSC #40141701
Shipping Weight 0.375 lbs
Country of Origin China *
Item Center Outlet
Product Group - Drains Sink Drain Components
Pipe Dia. - Drains 1-1/2"
Material of Construction "PVC"
Color - Drains White
Connection - Drains Slip
Length (In.) 16"
Package Quantity 1
For Use With Wall Drain
Standards UPC
* This product's country of origin is subject to change

Compliance and Restrictions

WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov