Check Availability
Cartridge,  Fits Brand Valley,  Plastic,  Unfinished Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Technical Specifications

Item # 444J70
Mfr. Model # 32842
UNSPSC #40141702
Shipping Weight 0.08 lbs
Country of Origin Taiwan *
Item Cartridge
Fits Brand Valley
For Use With Mfr. Model Number OEM: V1112
Finish Unfinished
Material of Construction Plastic
Standards AB1953
* This product's country of origin is subject to change

Compliance and Restrictions

WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov