Check Availability
  • Binding Barrels
  • GRAINGER APPROVED 

    Binding Post, 15/64x1 1/4 In, PK100

  • Item # 5MB11
  • Mfr. Model # 5MB11
Binding Post, 15/64x1 1/4 In, PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5MB11
Mfr. Model # 5MB11
UNSPSC #31161605
Shipping Weight 0.18 lbs
Country of Origin USA *
Item Slotted Head Binding Post
Type Friction Fit
Material Plastic
Finish Black
Head Style Truss
Thread Size #10-24
Drive Type Slotted
Barrel Dia. 15/64"
Barrel Length 1-1/4"
Barrel Thread Depth 3/16"
Barrel Head Dia. 3/8"
Barrel Head Height 7/64"
Screw Material Plastic
Screw Thread Length 3/16"
Screw Head Dia. 3/8"
Screw Head Height 7/64"
Tensile Strength (PSI) 10,000
Rockwell Hardness R75
Package Quantity 100
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In