Check Availability
Bibb Washer Kit,  Unfinished
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Technical Specifications

Item # 444J80
Mfr. Model # 60533
UNSPSC #40141702
Shipping Weight 0.63 lbs
Country of Origin China *
Item Bibb Washer Kit
Faucet Part Type Washers/Washer Kits
Finish Unfinished
Includes 0, 00, 1/4", 1/4"M, 3/8", 3/8"M, 3/8"L, & 1/2" Size Washers
Material of Construction Plastic
* This product's country of origin is subject to change

Compliance and Restrictions

WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov