Check Availability
Bibb Washer,  Unfinished,  PK 100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Technical Specifications

Item # 444J76
Mfr. Model # 36005
UNSPSC #40141702
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Bibb Washer
Faucet Part Type Washers/Washer Kits
Finish Unfinished
Length (In.) 1/4M" x 37/64"
Material of Construction Rubber
* This product's country of origin is subject to change

Compliance and Restrictions

WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov