Check Availability
  • Binding Barrels
  • GRAINGER APPROVED 

    Barrel Bolt, Steel, Pk50

  • Item # 5LY83
  • Mfr. Model # 5LY83
Barrel Bolt, Steel, Pk50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5LY83
Mfr. Model # 5LY83
UNSPSC #31161605
Shipping Weight 0.18 lbs
Country of Origin Taiwan *
Item Barrel Bolt
Material Steel
Finish Zinc
Head Style Truss
Thread Size #10-24
Drive Type Slotted
Barrel Dia. 1/4"
Barrel Length 1/4"
Barrel Thread Depth 1/4"
Barrel Head Dia. 7/16"
Barrel Head Height 1/8"
Tensile Strength (PSI) 60,000
Rockwell Hardness B70
Package Quantity 50
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In