Check Availability
  • Parts
  • GRUVLOK 

    Gasket, Nitrile, Mfr. No. 0390003044 and 0390013530 For Use With

  • Item # 39A249
  • Mfr. Model # 0390079168
Gasket,  Nitrile,  Mfr. No. 0390003044 and 0390013530 For Use With
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Gruvlok® standard coupling gasket is for use with mineral oils, petroleum products, vegetable oils, and air contaminated with petroleum oils. Not for use in hot water applications.
Show More Close
 

Technical Specifications

Item # 39A249
Mfr. Model # 0390079168
UNSPSC #31181502
Catalog Page 2779
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Gasket
Type Grade T
Size 3"
Material of Construction Nitrile
Temp. Range -20 Degrees to 180 Degrees F
For Use With Mfr. No. 0390003044 and 0390013530
Compliance ASTM D2000, NSF Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In