Check Availability
  • Battery Cable
  • GROTE 

    Switch to Start Cbl, 4 ga., 3/8 In., 33In L

  • Item # 2FFF9
  • Mfr. Model # 84-9259
Switch to Start Cbl, 4 ga., 3/8 In., 33In L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2FFF9
Mfr. Model # 84-9259
UNSPSC #26111703
Shipping Weight 0.45 lbs
Country of Origin Canada *
Item Switch to Starter Cable
Wire Size 4 ga.
Stud Size 3/8"
Wire Color Black
Length 33"
Connection Type Bolt
Connection Material Copper
Features Antimonial Lead Connectors Resist Corrosion,100% fine stranded insulated Copper Wire
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In