Check Availability
  • Battery Accessories
  • GROTE 

    Stud Battery Harness, 17 In, Black

  • Item # 2FFJ3
  • Mfr. Model # 84-9306
Stud Battery Harness, 17 In, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This stud-to-stud battery harness is designed to provide easier tight space routing and cold-weather flexibility with end-to-end batteries. It features heavy 2/0 gauge, rubber-insulated copper welding cable construction.
Show More Close
 

Technical Specifications

Item # 2FFJ3
Mfr. Model # 84-9306
UNSPSC #26111703
Shipping Weight 0.6 lbs
Country of Origin USA *
Item Stud Battery Harness
Color Black
Gauge 2/0 ga.
Insulation Material Rubber
Polarity Negative
Housing Material Copper
Connection Type Bolt
Attachment Type End-to-End
Length 17"
Features Heavy Duty; Heavy 2/0 Gauge Copper Welding Cable Is Color-Coded And Rubber Insulated; Provides Easier Tight Space Routing And Best Cold Weather Flexibility; Stackable Die-Cast Copper Lugs Have 36 Anti-Rotational Teeth For Solid Bite; Connected And Protected With Magna Tube Heat Shrink Tubing; Quick Link
For Use With Truck, Farm, Construction and Similar Equipment Applications
Standards Meets or Exceeds SAE and OEM Specifications
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In