Check Availability
  • Solders
  • GROTE 

    Solder Pellet with Flux, PK 25

  • Item # 2FGB2
  • Mfr. Model # 84-9606
Solder Pellet with Flux,  PK 25
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2FGB2
Mfr. Model # 84-9606
UNSPSC #23171522
Shipping Weight 0.8 lbs
Country of Origin USA *
Item Solder Pellet with Flux
Type Purple
Gauge 3/0
Melting Range (Deg.) 361
Application Die Cast and Copper Battery Lugs
Package Quantity 25
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In