Check Availability
  • Battery Cable
  • GROTE 

    Battery Cable, 4 ga., 3/8 In., 16In L

  • Item # 2FFC4
  • Mfr. Model # 84-9227
Battery Cable, 4 ga., 3/8 In., 16In L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2FFC4
Mfr. Model # 84-9227
UNSPSC #26111703
Shipping Weight 0.58 lbs
Country of Origin USA *
Item Battery Cable
Wire Size 4 ga.
Stud Size 3/8"
Wire Color Black
Length 16"
Connection Type Bolt
Switch Type Top Post
Connection Material Copper
Features Antimonial Lead Connectors Resist Corrosion,100% fine stranded insulated Copper Wire
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In