Check Availability
Punch,Knockout,Round,3/4 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4A717
Mfr. Model # 730BB-3/4
UNSPSC #27111505
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Round Knockout Punch
Hole Size Nominal 0.750"
Hole Size (In.) 3/4"
Max. Capacity Mild Steel (Ga.) 14
Slug Falls Free
* This product's country of origin is subject to change

Compliance and Restrictions