Check Availability
Knockout Punch/Die, For 10 ga SS, 3 in
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40H679
Mfr. Model # 745H-3
UNSPSC #27111505
Catalog Page 852
Shipping Weight 4.74 lbs
Country of Origin USA *
Item Knockout Punch and Die Kit
Type Standard Round
Hole Size Nominal 3.539"
Hole Size (In.) 3.539
Conduit and Pipe Size (In.) 3
Number of Pins 0
Max. Capacity Mild Steel (Ga.) 10
Slug Splits in Half, Falls Free from Die and Stud
Features Designed for punching holes in stainless steel
Function For Punching Clean and Accurate Holes Stainless Steel
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In