Check Availability
  • Thread-Making Round Dies
  • GREENFIELD THREADING 

    Round Threading Die, Round, Thread Size 1/4"-20, UNC, Adjustable, Outside Dia. 13/16"

  • Item # 434P96
  • Mfr. Model # 401244
Round Threading Die,  Round,  Thread Size 1/4"-20,  UNC,  Adjustable,  Outside Dia. 13/16"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 434P96
Mfr. Model # 401244
UNSPSC #23153305
Shipping Weight 0.002 lbs
Country of Origin USA *
Item Round Threading Die
Die Shape Round
Die Material High Speed Steel
Finish - Machining Bright (Uncoated)
Thread Type UNC
Thread Standard UNC
Thread Size 1/4"-20
Threads per Inch 20 TPI
Thread Direction Right Hand
Outside Dia. 13/16"
Overall Length 13/16"
Die Type Adjustable
Die Thickness 1/4"
Primary Material Application All Materials
Primary Material Application ISO Code H, K, M, N, P, S
Secondary Material Application Stainless Steel
Secondary Material Application ISO Code M
For Tool Type Threading, Round Adjustable Dies
Includes Die
Integrated Handle No
Die Thread Size 1/4"-20
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In