Check Availability
  • Flared Tube Fittings
  • GRAINGER APPROVED 

    Union, Flare x Flare Connection Type, 1/4" Tube Size, 10PK

  • Item # 5ZVT1
  • Mfr. Model # 5ZVT1
Union, Flare x Flare Connection Type, 1/4" Tube Size, 10PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Technical Specifications

Item # 5ZVT1
Mfr. Model # 5ZVT1
UNSPSC #40142606
Shipping Weight 0.38 lbs
Country of Origin Not Available *
Item Union
Tube Fitting Material Brass
Tube Size 1/4"
Flare Type Inverted
Flare Thread Size 7/16-24
Temp. Range -65 Degrees to 250 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov