Check Availability
  • Tie Down Winches
  • GRAINGER APPROVED 

    Tie Down Winch, Weld on, 5000 lb.

  • Item # 1DKZ7
  • Mfr. Model # 1DKZ7
Tie Down Winch, Weld on, 5000 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1DKZ7
Mfr. Model # 1DKZ7
UNSPSC #31151903
Catalog Page 1105
Shipping Weight 9.7 lbs
Country of Origin China *
Item Tie Down Winch
Mounting Style Weld-on
Working Load Limit 5000 lb.
For Use With 4 in. Web Strap 2A461 or 2A463
Overall Height 7-1/2"
Overall Width 7-3/4"
Overall Depth 3-1/2"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In